Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Size #57, Uncoated

  • Zoro #: G4857190
  • Mfr #: A1522-NO57
$13.62 /ea

Order in multiples of 10

  • Overall Length: 60.00 mm
  • Flute Type: Parabolic
  • Application: For Cast Iron, Non-Ferrous Materials, Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1522-NO57 Specifications

  • Zoro #: G4857190
  • Mfr #: A1522-NO57
Overall Length: 60.00 mm Flute Type: Parabolic
Application: For Cast Iron, Non-Ferrous Materials, Steel Drill Bit Dimension Type: Wire
Coolant Through: No Grade: General Purpose
Drill Bit Finish: Uncoated Item: Extra Long Drill Bit
Depth x Dia. Ratio: 12xD Number of Flutes: 2
Flute Length: 1 29/64 in Drill Bit Size: #57
Depth:Dia. Ratio: 12xD Point Type: Conventional
Shank Dia.: 1.09 mm Cutting Direction: Right Hand
Decimal Equivalent: 0.0430 Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 130 Degrees Standards: DIN 340
List Number: A1522 Coolant Fed: Non-Coolant Through
Series: UFL Shank Type - Machining: Straight
Material Grade - Machining: General Purpose Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System: Wire Drill Point Length: 0.255mm
Shank Length: 23.00 mm Finish - Machining: Bright (Uncoated)
Drill Bit Point Type: Conventional Point Maximum Drilling Depth: 1 29/64 in
Primary Material Application ISO Code: K, N, P Drill Length Class: Extra Long
Material - Machining: High Speed Steel Sheeter Drill: No
Drill Diameter Tolerance: H8 Secondary Material Application ISO Code: M, O, S
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 1 29/64 in, Wire, 12xD

Reviews of Walter Titex #A1522-NO57