Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Bit, Size 7/32", TiNAl

  • Zoro #: G4826223
  • Mfr #: A7495TTP-7/32IN
$607.83
  • Application: For Cast Iron, Non-Ferrous Materials, Steel
  • Shank Type - Machining: Straight
  • Depth x Dia. Ratio: 40xD
See full product details
This item ships free.

Walter Titex #A7495TTP-7/32IN Specifications

  • Zoro #: G4826223
  • Mfr #: A7495TTP-7/32IN
Application: For Cast Iron, Non-Ferrous Materials, Steel Shank Type - Machining: Straight
Depth x Dia. Ratio: 40xD Drill Bit Point Angle: 130 Degrees
Overall Length: 11 11/16 in Drill Bit Size: 7/32 in
Shank Dia.: 6.00 mm Drill Bit Dimension Type: Fractional Inch
Shank Type: Straight Grade: TTP
Flute Length: 10 7/64 in Decimal Equivalent: 0.2188
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Depth:Dia. Ratio: 40xD Drill Bit Material: Carbide-Tipped
Flute Type: Spiral Number of Flutes: 2
Coolant Through: Yes Item: Extra Long Drill Bit
Point Type: Conventional List Number: A7495TTP
Standards: TP-NORM 74 Coolant Fed: Coolant Through
Series: X.treme D40 Drill Diameter Tolerance: E7
Finish - Machining: TiNAl Primary Material Application ISO Code: K, N, P
Maximum Drilling Depth: 10 7/64 in Material Grade - Machining: TTP
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Material - Machining: Carbide
Drill Length Class: Extra Long Drill Point Length: 1.30mm
Measurement System: Fractional Inch Drill Bit Point Type: Conventional Point
Number of Coolant Holes: 2 Shank Length: 1 13/32 in
Sheeter Drill: No Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 10 7/64 in, Fractional Inch, 40xD

Reviews of Walter Titex #A7495TTP-7/32IN