Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Size #8, Uncoated

  • Zoro #: G4850848
  • Mfr #: A1522-NO8
$14.52 /ea

Order in multiples of 5

  • Application: For Cast Iron, Non-Ferrous Materials, Steel
  • Coolant Through: No
  • Depth:Dia. Ratio: 12xD
See full product details
Orders over $75 ship free.

Walter Titex #A1522-NO8 Specifications

  • Zoro #: G4850848
  • Mfr #: A1522-NO8
Application: For Cast Iron, Non-Ferrous Materials, Steel Coolant Through: No
Depth:Dia. Ratio: 12xD Overall Length: 132.00 mm
Drill Bit Size: #8 Cutting Direction: Right Hand
Flute Type: Parabolic Drill Bit Dimension Type: Wire
Number of Flutes: 2 Grade: General Purpose
Item: Extra Long Drill Bit Shank Dia.: 5.06 mm
Drill Bit Finish: Uncoated Drill Bit Point Angle: 130 Degrees
Point Type: Conventional Drill Bit Material: High Speed Steel
Depth x Dia. Ratio: 12xD Decimal Equivalent: 0.1990
Flute Length: 3 27/64 in Sizes Included: #8
List Number: A1522 Standards: DIN 340
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Series: UFL Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Length Class: Extra Long Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code: K, N, P Sheeter Drill: No
Drill Diameter Tolerance: H8 Shank Length: 45.00 mm
Material Grade - Machining: General Purpose Drill Point Length: 1.18mm
Material - Machining: High Speed Steel Secondary Material Application ISO Code: M, O, S
Drill Bit Point Type: Conventional Point Measurement System: Wire
Maximum Drilling Depth: 3 27/64 in Finish - Machining: Bright (Uncoated)
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 27/64 in, Wire, 12xD

Reviews of Walter Titex #A1522-NO8