Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.3268", Uncoated

  • Zoro #: G4851773
  • Mfr #: A1622-8.3
$67.23
  • Overall Length: 240.00 mm
  • Point Type: Conventional
  • Depth:Dia. Ratio: 16xD
See full product details
Orders over $75 ship free.

Walter Titex #A1622-8.3 Specifications

  • Zoro #: G4851773
  • Mfr #: A1622-8.3
Overall Length: 240.00 mm Point Type: Conventional
Depth:Dia. Ratio: 16xD Number of Flutes: 2
Drill Bit Dimension Type: Metric Drill Bit Material: High Speed Steel
Depth x Dia. Ratio: 16xD Shank Type - Machining: Straight
Flute Length: 6 31/64 in Coolant Through: No
Drill Bit Size: 8.30 mm Shank Type: Straight
Flute Type: Parabolic Decimal Equivalent: 0.3268
Shank Dia.: 8.30 mm Cutting Direction: Right Hand
Item: Extra Long Drill Bit Application: For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Finish: Uncoated Grade: General Purpose
Drill Bit Point Angle: 130 Degrees Standards: DIN 1869 R1
List Number: A1622 Coolant Fed: Non-Coolant Through
Series: UFL Measurement System: Metric
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Drill Point Length: 1.94mm
Sheeter Drill: No Drill Bit Point Type: Conventional Point
Material Grade - Machining: General Purpose Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining: Bright (Uncoated) Maximum Drilling Depth: 6 31/64 in
Primary Material Application ISO Code: K, N, P Drill Length Class: Extra Long
Secondary Material Application ISO Code: M, O, S Material - Machining: High Speed Steel
Shank Length: 75.00 mm Drill Diameter Tolerance: H8
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 8.30 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 31/64 in, Metric, 16xD

Reviews of Walter Titex #A1622-8.3