Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Bit, Size 9/32", Uncoated

  • Zoro #: G4863551
  • Mfr #: A1622-9/32IN
$51.78
  • Point Type: Conventional
  • Grade: General Purpose
  • Shank Type - Machining: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1622-9/32IN Specifications

  • Zoro #: G4863551
  • Mfr #: A1622-9/32IN
Point Type: Conventional Grade: General Purpose
Shank Type - Machining: Straight Shank Dia.: 7.15 mm
Depth x Dia. Ratio: 16xD Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Flute Length: 6 3/32 in
Number of Flutes: 2 Shank Type: Straight
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 130 Degrees Overall Length: 8 27/32 in
Item: Extra Long Drill Bit Coolant Through: No
Decimal Equivalent: 0.2813 Flute Type: Parabolic
Drill Bit Size: 9/32 in Application: For Cast Iron, Non-Ferrous Materials, Steel
Depth:Dia. Ratio: 16xD List Number: A1622
Standards: DIN 1869 R1 Coolant Fed: Non-Coolant Through
Series: UFL Maximum Drilling Depth: 6 3/32 in
Material Grade - Machining: General Purpose Primary Material Application ISO Code: K, N, P
Drill Bit Point Type: Conical Point Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Length: 70.00 mm Drill Point Length: 1.67mm
Drill Length Class: Extra Long Sheeter Drill: No
Finish - Machining: Bright (Uncoated) Material - Machining: High Speed Steel
Drill Diameter Tolerance: H8 Measurement System: Fractional Inch
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 3/32 in, Fractional Inch, 16xD

Reviews of Walter Titex #A1622-9/32IN