Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701610.000A1WJ30EJ

  • Zoro #: G0110111
  • Mfr #: DC170-16-10.000A1-WJ30EJ

$359.31

  • Decimal Equivalent: 0.3937
  • Shank Type - Machining: Straight
  • Point Angle: 140 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-10.000A1-WJ30EJ Specifications

  • Zoro #: G0110111
  • Mfr #: DC170-16-10.000A1-WJ30EJ
Decimal Equivalent: 0.3937 Shank Type - Machining: Straight
Point Angle: 140 Degrees Point Type: Self-centering
Cutting Direction: Right Hand Flute Length: 165.00mm
Shank Dia.: 10.00mm Drill Bit Material: Solid Carbide
Depth:Dia. Ratio: 16xD Shank Type: Straight
Drill Bit Finish: TiNAl Drill Bit Size: 10.00mm
Material: Solid Carbide Drill Bit Grouping: Drill Bit
Overall Length: 224.00mm Flute Type: Spiral
List Number: DC170-16 Coolant Through: Yes
Application: Drilling in Steel and Cast Iron Grade: WJ30EJ
Drill Bit Point Angle: 140 Degrees Dimension Type: Metric
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Item: Extra Long Drill Bit Size: 10.00mm
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-10.000A1-WJ30EJ