Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702011.000A1WJ30EJ

  • Zoro #: G0109755
  • Mfr #: DC170-20-11.000A1-WJ30EJ

$574.59

  • Flute Type: Spiral
  • Material: Solid Carbide
  • Grade: WJ30EJ
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-11.000A1-WJ30EJ Specifications

  • Zoro #: G0109755
  • Mfr #: DC170-20-11.000A1-WJ30EJ
Flute Type: Spiral Material: Solid Carbide
Grade: WJ30EJ Drill Bit Point Angle: 140 Degrees
Point Type: Self-centering Dimension Type: Metric
Drill Bit Size: 11.00mm Drill Bit Finish: TiNAl
List Number: DC170-20-11.000A1-WJ30EJ Drill Bit Material: Solid Carbide
Cutting Direction: Right Hand Coolant Through: Yes
Overall Length: 289.00mm Shank Type - Machining: Straight
Drill Bit Dimension Type: Metric Item: Extra Long Drill Bit
Shank Dia.: 12.00mm Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 20xD Point Angle: 140 Degrees
Decimal Equivalent: 0.4331 Size: 11.00mm
Shank Type: Straight Number of Flutes: 2
Application: Drilling in Steel and Cast Iron Flute Length: 225.00mm
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-11.000A1-WJ30EJ