Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701612.000A1WJ30EJ

  • Zoro #: G0110041
  • Mfr #: DC170-16-12.000A1-WJ30EJ

$486.11

  • Overall Length: 265.00mm
  • Flute Length: 198.00mm
  • Shank Type: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-12.000A1-WJ30EJ Specifications

  • Zoro #: G0110041
  • Mfr #: DC170-16-12.000A1-WJ30EJ
Overall Length: 265.00mm Flute Length: 198.00mm
Shank Type: Straight Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Material: Solid Carbide Drill Bit Size: 12.00mm
Shank Type - Machining: Straight Application: Drilling in Steel and Cast Iron
List Number: DC170-16 Point Angle: 140 Degrees
Item: Extra Long Drill Bit Point Type: Self-centering
Drill Bit Point Angle: 140 Degrees Drill Bit Dimension Type: Metric
Shank Dia.: 12.00mm Coolant Through: Yes
Depth:Dia. Ratio: 16xD Decimal Equivalent: 0.4724
Dimension Type: Metric Drill Bit Material: Solid Carbide
Grade: WJ30EJ Drill Bit Finish: TiNAl
Flute Type: Spiral Size: 12.00mm
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 12.00mm, Decimal Equivalent 0.4724, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-12.000A1-WJ30EJ