Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702013.000A1WJ30EJ

  • Zoro #: G0109691
  • Mfr #: DC170-20-13.000A1-WJ30EJ

$785.31

  • List Number: DC170-20-13.000A1-WJ30EJ
  • Number of Flutes: 2
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-13.000A1-WJ30EJ Specifications

  • Zoro #: G0109691
  • Mfr #: DC170-20-13.000A1-WJ30EJ
List Number: DC170-20-13.000A1-WJ30EJ Number of Flutes: 2
Coolant Through: Yes Depth:Dia. Ratio: 20xD
Application: Drilling in Steel and Cast Iron Shank Type - Machining: Straight
Drill Bit Point Angle: 140 Degrees Shank Dia.: 14.00mm
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Overall Length: 357.00mm Decimal Equivalent: 0.5118
Size: 13.00mm Material: Solid Carbide
Drill Bit Dimension Type: Metric Flute Length: 294.00mm
Point Type: Self-centering Dimension Type: Metric
Drill Bit Material: Solid Carbide Drill Bit Size: 13.00mm
Flute Type: Spiral Point Angle: 140 Degrees
Grade: WJ30EJ Item: Extra Long Drill Bit
Shank Type: Straight Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-13.000A1-WJ30EJ