Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702006.350A1WJ30EJ

  • Zoro #: G0109901
  • Mfr #: DC170-20-06.350A1-WJ30EJ

$363.87

  • Drill Bit Finish: Bright
  • Coolant Through: Yes
  • Grade: WJ30EJ
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-06.350A1-WJ30EJ Specifications

  • Zoro #: G0109901
  • Mfr #: DC170-20-06.350A1-WJ30EJ
Drill Bit Finish: Bright Coolant Through: Yes
Grade: WJ30EJ Overall Length: 200.00mm
Number of Flutes: 2 Point Angle: 140 Degrees
Application: Drilling in Steel and Cast Iron Drill Bit Grouping: Drill Bit
Shank Type: Straight Depth x Dia. Ratio: 20xD
Depth:Dia. Ratio: 20xD Shank Dia.: 8.00mm
Drill Bit Material: Solid Carbide Drill Bit Size: 1/4"
List Number: DC170-20-06.350A1-WJ30EJ Flute Length: 151.00mm
Drill Bit Dimension Type: Fractional Inch Size: 1/4"
Dimension Type: Fractional Inch Decimal Equivalent: 0.2500
Item: Extra Long Drill Bit Point Type: Self-centering
Shank Type - Machining: Straight Cutting Direction: Right Hand
Drill Bit Point Angle: 140 Degrees Material: Solid Carbide
Flute Type: Spiral Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-06.350A1-WJ30EJ