Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702014.000A1WJ30EJ

  • Zoro #: G0109685
  • Mfr #: DC170-20-14.000A1-WJ30EJ

$785.31

  • Shank Type - Machining: Straight
  • Shank Dia.: 14.00mm
  • Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-14.000A1-WJ30EJ Specifications

  • Zoro #: G0109685
  • Mfr #: DC170-20-14.000A1-WJ30EJ
Shank Type - Machining: Straight Shank Dia.: 14.00mm
Dimension Type: Metric Drill Bit Material: Solid Carbide
Point Angle: 140 Degrees Cutting Direction: Right Hand
Grade: WJ30EJ Flute Type: Spiral
Number of Flutes: 2 Drill Bit Finish: TiNAl
Depth:Dia. Ratio: 20xD List Number: DC170-20-14.000A1-WJ30EJ
Shank Type: Straight Flute Length: 294.00mm
Decimal Equivalent: 0.5512 Drill Bit Size: 14.00mm
Item: Extra Long Drill Bit Material: Solid Carbide
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 140 Degrees
Overall Length: 357.00mm Application: Drilling in Steel and Cast Iron
Point Type: Self-centering Size: 14.00mm
Coolant Through: Yes Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-14.000A1-WJ30EJ