Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702003.000A1WJ30EJ

  • Zoro #: G0109999
  • Mfr #: DC170-20-03.000A1-WJ30EJ

$269.92

  • Number of Flutes: 2
  • Drill Bit Finish: TiNAl
  • Drill Bit Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-03.000A1-WJ30EJ Specifications

  • Zoro #: G0109999
  • Mfr #: DC170-20-03.000A1-WJ30EJ
Number of Flutes: 2 Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric Overall Length: 97.00mm
Flute Length: 60.00mm Size: 3.00mm
Flute Type: Spiral Shank Type - Machining: Straight
Drill Bit Material: Solid Carbide Shank Type: Straight
List Number: DC170-20-03.000A1-WJ30EJ Material: Solid Carbide
Decimal Equivalent: 0.1181 Shank Dia.: 4.00mm
Drill Bit Point Angle: 140 Degrees Point Angle: 140 Degrees
Drill Bit Grouping: Drill Bit Grade: WJ30EJ
Dimension Type: Metric Item: Extra Long Drill Bit
Depth:Dia. Ratio: 20xD Coolant Through: Yes
Point Type: Self-centering Drill Bit Size: 3.00mm
Application: Drilling in Steel and Cast Iron Cutting Direction: Right Hand
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-03.000A1-WJ30EJ