Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1701604.763A1WJ30EJ
  • Zoro #: G0279636
  • Mfr #: DC170-16-04.763A1-WJ30EJ
$240.73
  • Shank Dia.: 5.00mm
  • Item: Extra Long Drill Bit
  • Drill Bit Point Angle: 140 Degrees
See full product details
This item ships free.

Walter Titex #DC170-16-04.763A1-WJ30EJ Specifications

  • Zoro #: G0279636
  • Mfr #: DC170-16-04.763A1-WJ30EJ
Shank Dia.: 5.00mm Item: Extra Long Drill Bit
Drill Bit Point Angle: 140 Degrees Shank Type: Straight
Grade: WJ30EJ Overall Length: 5.1970"
Drill Bit Finish: Bright Point Type: Self-centering
Flute Length: 3.9370" Drill Bit Dimension Type: Fractional Inch
Dimension Type: Fractional Inch Shank Type - Machining: Straight
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 16xD
Size: 3/16" Cutting Direction: Right Hand
Application: Drilling in Steel and Cast Iron Number of Flutes: 2
Depth x Dia. Ratio: 16xD Flute Type: Spiral
Drill Bit Material: Solid Carbide Point Angle: 140 Degrees
List Number: DC170-16-04.763A1-WJ30EJ Drill Bit Size: 3/16"
Material: Solid Carbide Coolant Through: Yes
Decimal Equivalent: 0.1875 Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Material Grade - Machining: WJ30EJ Number of Coolant Holes: 2
Drill Length Class: Extra Long Secondary Material Application ISO Code: H
Drill Diameter Tolerance: H7 Drill Point Length: 0.867mm
Secondary Material Application: Hardened Steel Maximum Drilling Depth: 3.9370"
Sheeter Drill: No Shank Length: 1.1020"
Primary Material Application: Cast Iron, Steel Measurement System: Fractional Inch
Material - Machining: Carbide Primary Material Application ISO Code: K, P
Finish - Machining: TiAlN+AlCrN Drill Bit Point Type: Self-Centering Point
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-04.763A1-WJ30EJ