Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1702004.763A1WJ30EJ
  • Zoro #: G0279590
  • Mfr #: DC170-20-04.763A1-WJ30EJ
$284.52
  • Shank Type: Straight
  • Point Type: Self-centering
  • Drill Bit Point Angle: 140 Degrees
See full product details
This item ships free.

Walter Titex #DC170-20-04.763A1-WJ30EJ Specifications

  • Zoro #: G0279590
  • Mfr #: DC170-20-04.763A1-WJ30EJ
Shank Type: Straight Point Type: Self-centering
Drill Bit Point Angle: 140 Degrees Coolant Through: Yes
Shank Type - Machining: Straight Drill Bit Material: Solid Carbide
Depth:Dia. Ratio: 20xD Size: 3/16"
Decimal Equivalent: 0.1875 Cutting Direction: Right Hand
Flute Length: 110.00mm Item: Extra Long Drill Bit
Flute Type: Spiral Grade: WJ30EJ
Number of Flutes: 2 Overall Length: 150.00mm
Shank Dia.: 5.00mm Drill Bit Dimension Type: Fractional Inch
List Number: DC170-20-04.763A1-WJ30EJ Depth x Dia. Ratio: 20xD
Point Angle: 140 Degrees Material: Solid Carbide
Application: Drilling in Steel and Cast Iron Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Drill Bit Size: 3/16"
Dimension Type: Fractional Inch Coolant Fed: Coolant Through
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Set, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Material Solid Carbide, Drill Bit Finish Bright (Uncoated), Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-04.763A1-WJ30EJ