Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701603.500A1WJ30EJ

  • Zoro #: G0110321
  • Mfr #: DC170-16-03.500A1-WJ30EJ

$228.87

  • Cutting Direction: Right Hand
  • Decimal Equivalent: 0.1378
  • Drill Bit Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-03.500A1-WJ30EJ Specifications

  • Zoro #: G0110321
  • Mfr #: DC170-16-03.500A1-WJ30EJ
Cutting Direction: Right Hand Decimal Equivalent: 0.1378
Drill Bit Dimension Type: Metric Dimension Type: Metric
Item: Extra Long Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Size: 3.50mm Coolant Through: Yes
Number of Flutes: 2 Shank Dia.: 4.00mm
Drill Bit Material: Solid Carbide Size: 3.50mm
Point Angle: 140 Degrees Shank Type - Machining: Straight
Drill Bit Point Angle: 140 Degrees Flute Length: 72.00mm
Shank Type: Straight Point Type: Self-centering
Overall Length: 110.00mm Application: Drilling in Steel and Cast Iron
Material: Solid Carbide Grade: WJ30EJ
List Number: DC170-16 Depth:Dia. Ratio: 16xD
Drill Bit Finish: TiNAl Flute Type: Spiral
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-03.500A1-WJ30EJ