Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702003.500A1WJ30EJ

  • Zoro #: G0109971
  • Mfr #: DC170-20-03.500A1-WJ30EJ

$269.92

  • List Number: DC170-20-03.500A1-WJ30EJ
  • Drill Bit Dimension Type: Metric
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-03.500A1-WJ30EJ Specifications

  • Zoro #: G0109971
  • Mfr #: DC170-20-03.500A1-WJ30EJ
List Number: DC170-20-03.500A1-WJ30EJ Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Item: Extra Long Drill Bit
Dimension Type: Metric Point Type: Self-centering
Drill Bit Size: 3.50mm Overall Length: 124.00mm
Number of Flutes: 2 Point Angle: 140 Degrees
Drill Bit Point Angle: 140 Degrees Material: Solid Carbide
Drill Bit Material: Solid Carbide Grade: WJ30EJ
Coolant Through: Yes Depth:Dia. Ratio: 20xD
Flute Type: Spiral Application: Drilling in Steel and Cast Iron
Shank Type - Machining: Straight Size: 3.50mm
Shank Dia.: 4.00mm Cutting Direction: Right Hand
Decimal Equivalent: 0.1378 Drill Bit Finish: TiNAl
Shank Type: Straight Flute Length: 86.00mm
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-03.500A1-WJ30EJ