Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1702004.500A1WJ30EJ
  • Zoro #: G0279609
  • Mfr #: DC170-20-04.500A1-WJ30EJ
$284.52
  • Drill Bit Material: Solid Carbide
  • List Number: DC170-20-04.500A1-WJ30EJ
  • Coolant Through: Yes
See full product details
This item ships free.

Walter Titex #DC170-20-04.500A1-WJ30EJ Specifications

  • Zoro #: G0279609
  • Mfr #: DC170-20-04.500A1-WJ30EJ
Drill Bit Material: Solid Carbide List Number: DC170-20-04.500A1-WJ30EJ
Coolant Through: Yes Drill Bit Finish: TiNAl
Flute Length: 111.00mm Shank Type: Straight
Drill Bit Grouping: Drill Bit Shank Dia.: 5.00mm
Cutting Direction: Right Hand Shank Type - Machining: Straight
Drill Bit Size: 4.50mm Point Type: Self-centering
Application: Drilling in Steel and Cast Iron Drill Bit Dimension Type: Metric
Material: Solid Carbide Number of Flutes: 2
Depth:Dia. Ratio: 20xD Decimal Equivalent: 0.1772
Grade: WJ30EJ Drill Bit Point Angle: 140 Degrees
Point Angle: 140 Degrees Flute Type: Spiral
Overall Length: 150.00mm Item: Extra Long Drill Bit
Dimension Type: Metric Size: 4.50mm
Depth x Dia. Ratio: 20xD Coolant Fed: Coolant Through
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 4.50mm, Decimal Equivalent 0.1772, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-04.500A1-WJ30EJ