Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702007.938A1WJ30EJ

  • Zoro #: G0109840
  • Mfr #: DC170-20-07.938A1-WJ30EJ

$363.87

  • Point Angle: 140 Degrees
  • Coolant Through: Yes
  • Drill Bit Finish: Bright
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-07.938A1-WJ30EJ Specifications

  • Zoro #: G0109840
  • Mfr #: DC170-20-07.938A1-WJ30EJ
Point Angle: 140 Degrees Coolant Through: Yes
Drill Bit Finish: Bright Depth x Dia. Ratio: 20xD
List Number: DC170-20-07.938A1-WJ30EJ Drill Bit Size: 5/16"
Dimension Type: Fractional Inch Decimal Equivalent: 0.3125
Drill Bit Grouping: Drill Bit Flute Length: 172.00mm
Overall Length: 222.00mm Application: Drilling in Steel and Cast Iron
Material: Solid Carbide Shank Dia.: 8.00mm
Point Type: Self-centering Drill Bit Material: Solid Carbide
Item: Extra Long Drill Bit Number of Flutes: 2
Cutting Direction: Right Hand Grade: WJ30EJ
Drill Bit Dimension Type: Fractional Inch Shank Type - Machining: Straight
Depth:Dia. Ratio: 20xD Size: 5/16"
Shank Type: Straight Drill Bit Point Angle: 140 Degrees
Flute Type: Spiral Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-07.938A1-WJ30EJ