Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702005.500A1WJ30EJ

  • Zoro #: G0109956
  • Mfr #: DC170-20-05.500A1-WJ30EJ

$303.67

  • Depth:Dia. Ratio: 20xD
  • Dimension Type: Metric
  • Drill Bit Size: 5.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-05.500A1-WJ30EJ Specifications

  • Zoro #: G0109956
  • Mfr #: DC170-20-05.500A1-WJ30EJ
Depth:Dia. Ratio: 20xD Dimension Type: Metric
Drill Bit Size: 5.50mm Coolant Through: Yes
Shank Dia.: 6.00mm Flute Length: 123.00mm
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Material: Solid Carbide Shank Type - Machining: Straight
Point Angle: 140 Degrees Application: Drilling in Steel and Cast Iron
Grade: WJ30EJ Point Type: Self-centering
Flute Type: Spiral Drill Bit Material: Solid Carbide
Overall Length: 170.00mm Decimal Equivalent: 0.2165
Item: Extra Long Drill Bit Shank Type: Straight
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Metric Size: 5.50mm
Number of Flutes: 2 List Number: DC170-20-05.500A1-WJ30EJ
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-05.500A1-WJ30EJ