Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701605.800A1WJ30EJ

  • Zoro #: G0110288
  • Mfr #: DC170-16-05.800A1-WJ30EJ

$257.15

  • Grade: WJ30EJ
  • Point Angle: 140 Degrees
  • Number of Flutes: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-05.800A1-WJ30EJ Specifications

  • Zoro #: G0110288
  • Mfr #: DC170-16-05.800A1-WJ30EJ
Grade: WJ30EJ Point Angle: 140 Degrees
Number of Flutes: 2 Decimal Equivalent: 0.2283
Depth:Dia. Ratio: 16xD Drill Bit Finish: TiNAl
Point Type: Self-centering List Number: DC170-16
Shank Type: Straight Cutting Direction: Right Hand
Shank Type - Machining: Straight Drill Bit Dimension Type: Metric
Flute Length: 111.00mm Flute Type: Spiral
Drill Bit Grouping: Drill Bit Size: 5.80mm
Drill Bit Point Angle: 140 Degrees Coolant Through: Yes
Overall Length: 160.00mm Dimension Type: Metric
Drill Bit Size: 5.80mm Item: Extra Long Drill Bit
Drill Bit Material: Solid Carbide Material: Solid Carbide
Application: Drilling in Steel and Cast Iron Shank Dia.: 6.00mm
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 5.80mm, Decimal Equivalent 0.2283, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-05.800A1-WJ30EJ