Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701606.000A1WJ30EJ

  • Zoro #: G0110279
  • Mfr #: DC170-16-06.000A1-WJ30EJ

$257.15

  • Drill Bit Grouping: Drill Bit
  • Depth:Dia. Ratio: 16xD
  • Grade: WJ30EJ
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC170-16-06.000A1-WJ30EJ Specifications

  • Zoro #: G0110279
  • Mfr #: DC170-16-06.000A1-WJ30EJ
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 16xD
Grade: WJ30EJ Point Type: Self-centering
Shank Type - Machining: Straight Dimension Type: Metric
Flute Type: Spiral Item: Extra Long Drill Bit
Number of Flutes: 2 Coolant Through: Yes
Drill Bit Material: Solid Carbide Overall Length: 160.00mm
Application: Drilling in Steel and Cast Iron Shank Type: Straight
Shank Dia.: 6.00mm Size: 6.00mm
Drill Bit Point Angle: 140 Degrees Flute Length: 111.00mm
Drill Bit Finish: TiNAl Point Angle: 140 Degrees
List Number: DC170-16 Drill Bit Size: 6.00mm
Decimal Equivalent: 0.2362 Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Material: Solid Carbide
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.00mm, Decimal Equivalent 0.2362, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-06.000A1-WJ30EJ