Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702006.100A1WJ30EJ

  • Zoro #: G0109910
  • Mfr #: DC170-20-06.100A1-WJ30EJ

$363.87

  • Drill Bit Grouping: Drill Bit
  • Point Type: Self-centering
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-06.100A1-WJ30EJ Specifications

  • Zoro #: G0109910
  • Mfr #: DC170-20-06.100A1-WJ30EJ
Drill Bit Grouping: Drill Bit Point Type: Self-centering
Cutting Direction: Right Hand Number of Flutes: 2
Decimal Equivalent: 0.2402 Size: 6.10mm
Drill Bit Size: 6.10mm Flute Type: Spiral
Material: Solid Carbide Point Angle: 140 Degrees
Shank Dia.: 8.00mm Shank Type: Straight
Drill Bit Finish: TiNAl Coolant Through: Yes
Drill Bit Material: Solid Carbide Depth:Dia. Ratio: 20xD
List Number: DC170-20-06.100A1-WJ30EJ Dimension Type: Metric
Drill Bit Dimension Type: Metric Flute Length: 151.00mm
Item: Extra Long Drill Bit Shank Type - Machining: Straight
Application: Drilling in Steel and Cast Iron Grade: WJ30EJ
Drill Bit Point Angle: 140 Degrees Overall Length: 200.00mm
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.10mm, Decimal Equivalent 0.2402, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-06.100A1-WJ30EJ