Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702006.500A1WJ30EJ

  • Zoro #: G0109895
  • Mfr #: DC170-20-06.500A1-WJ30EJ

$363.87

  • Grade: WJ30EJ
  • Material: Solid Carbide
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-06.500A1-WJ30EJ Specifications

  • Zoro #: G0109895
  • Mfr #: DC170-20-06.500A1-WJ30EJ
Grade: WJ30EJ Material: Solid Carbide
Drill Bit Grouping: Drill Bit Size: 6.50mm
Shank Type: Straight Drill Bit Size: 6.50mm
Coolant Through: Yes Shank Dia.: 8.00mm
Point Angle: 140 Degrees Point Type: Self-centering
Overall Length: 200.00mm Cutting Direction: Right Hand
Dimension Type: Metric Drill Bit Point Angle: 140 Degrees
List Number: DC170-20-06.500A1-WJ30EJ Drill Bit Finish: TiNAl
Shank Type - Machining: Straight Flute Length: 151.00mm
Item: Extra Long Drill Bit Flute Type: Spiral
Number of Flutes: 2 Application: Drilling in Steel and Cast Iron
Decimal Equivalent: 0.2559 Drill Bit Dimension Type: Metric
Drill Bit Material: Solid Carbide Depth:Dia. Ratio: 20xD
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.50mm, Decimal Equivalent 0.2559, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-06.500A1-WJ30EJ