Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702007.000A1WJ30EJ

  • Zoro #: G0109886
  • Mfr #: DC170-20-07.000A1-WJ30EJ

$363.87

  • Decimal Equivalent: 0.2756
  • Shank Type: Straight
  • Shank Dia.: 8.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-07.000A1-WJ30EJ Specifications

  • Zoro #: G0109886
  • Mfr #: DC170-20-07.000A1-WJ30EJ
Decimal Equivalent: 0.2756 Shank Type: Straight
Shank Dia.: 8.00mm List Number: DC170-20-07.000A1-WJ30EJ
Depth:Dia. Ratio: 20xD Dimension Type: Metric
Drill Bit Point Angle: 140 Degrees Flute Length: 151.00mm
Size: 7.00mm Item: Extra Long Drill Bit
Material: Solid Carbide Application: Drilling in Steel and Cast Iron
Point Angle: 140 Degrees Drill Bit Grouping: Drill Bit
Number of Flutes: 2 Overall Length: 200.00mm
Shank Type - Machining: Straight Drill Bit Size: 7.00mm
Coolant Through: Yes Drill Bit Dimension Type: Metric
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Grade: WJ30EJ Flute Type: Spiral
Drill Bit Material: Solid Carbide Point Type: Self-centering
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-07.000A1-WJ30EJ