Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701611.113A1WJ30EJ

  • Zoro #: G0110087
  • Mfr #: DC170-16-11.113A1-WJ30EJ

$486.11

  • Grade: WJ30EJ
  • Decimal Equivalent: 0.4375
  • Size: 7/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-11.113A1-WJ30EJ Specifications

  • Zoro #: G0110087
  • Mfr #: DC170-16-11.113A1-WJ30EJ
Grade: WJ30EJ Decimal Equivalent: 0.4375
Size: 7/16" Flute Type: Spiral
Item: Extra Long Drill Bit Flute Length: 198.00mm
Overall Length: 265.00mm Drill Bit Material: Solid Carbide
Depth:Dia. Ratio: 16xD Shank Type - Machining: Straight
List Number: DC170-16-11.113A1-WJ30EJ Shank Type: Straight
Point Type: Self-centering Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Depth x Dia. Ratio: 16xD Material: Solid Carbide
Coolant Through: Yes Drill Bit Point Angle: 140 Degrees
Number of Flutes: 2 Drill Bit Dimension Type: Fractional Inch
Dimension Type: Fractional Inch Drill Bit Size: 7/16"
Point Angle: 140 Degrees Shank Dia.: 12.00mm
Application: Drilling in Steel and Cast Iron Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-11.113A1-WJ30EJ