Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701605.556A1WJ30EJ

  • Zoro #: G0110297
  • Mfr #: DC170-16-05.556A1-WJ30EJ

$257.15

  • Overall Length: 160.00mm
  • Shank Type: Straight
  • Size: 7/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-05.556A1-WJ30EJ Specifications

  • Zoro #: G0110297
  • Mfr #: DC170-16-05.556A1-WJ30EJ
Overall Length: 160.00mm Shank Type: Straight
Size: 7/32" Drill Bit Size: 7/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Bright
Flute Length: 111.00mm Drill Bit Grouping: Drill Bit
Application: Drilling in Steel and Cast Iron List Number: DC170-16-05.556A1-WJ30EJ
Depth:Dia. Ratio: 16xD Coolant Through: Yes
Flute Type: Spiral Dimension Type: Fractional Inch
Point Type: Self-centering Decimal Equivalent: 0.2188
Shank Dia.: 6.00mm Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Material: Solid Carbide
Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Shank Type - Machining: Straight Grade: WJ30EJ
Depth x Dia. Ratio: 16xD Item: Extra Long Drill Bit
Cutting Direction: Right Hand Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-05.556A1-WJ30EJ