Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701608.300A1WJ30EJ

  • Zoro #: G0110175
  • Mfr #: DC170-16-08.300A1-WJ30EJ

$359.31

  • Overall Length: 206.00mm
  • Coolant Through: Yes
  • Decimal Equivalent: 0.3268
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-08.300A1-WJ30EJ Specifications

  • Zoro #: G0110175
  • Mfr #: DC170-16-08.300A1-WJ30EJ
Overall Length: 206.00mm Coolant Through: Yes
Decimal Equivalent: 0.3268 Drill Bit Point Angle: 140 Degrees
Flute Type: Spiral Depth:Dia. Ratio: 16xD
Point Type: Self-centering Drill Bit Finish: TiNAl
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Shank Type - Machining: Straight Shank Dia.: 10.00mm
Application: Drilling in Steel and Cast Iron Drill Bit Dimension Type: Metric
Item: Extra Long Drill Bit Point Angle: 140 Degrees
Material: Solid Carbide Dimension Type: Metric
Drill Bit Size: 8.30mm Size: 8.30mm
Flute Length: 148.00mm Drill Bit Material: Solid Carbide
Shank Type: Straight List Number: DC170-16
Grade: WJ30EJ Cutting Direction: Right Hand
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 8.30mm, Decimal Equivalent 0.3268, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-08.300A1-WJ30EJ