Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701608.500A1WJ30EJ

  • Zoro #: G0110166
  • Mfr #: DC170-16-08.500A1-WJ30EJ

$359.31

  • Coolant Through: Yes
  • Cutting Direction: Right Hand
  • Drill Bit Material: Solid Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-08.500A1-WJ30EJ Specifications

  • Zoro #: G0110166
  • Mfr #: DC170-16-08.500A1-WJ30EJ
Coolant Through: Yes Cutting Direction: Right Hand
Drill Bit Material: Solid Carbide Flute Type: Spiral
Item: Extra Long Drill Bit List Number: DC170-16
Grade: WJ30EJ Drill Bit Size: 8.50mm
Application: Drilling in Steel and Cast Iron Dimension Type: Metric
Drill Bit Finish: TiNAl Shank Type: Straight
Decimal Equivalent: 0.3346 Drill Bit Point Angle: 140 Degrees
Material: Solid Carbide Shank Type - Machining: Straight
Point Angle: 140 Degrees Depth:Dia. Ratio: 16xD
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Flute Length: 148.00mm Drill Bit Grouping: Drill Bit
Overall Length: 206.00mm Size: 8.50mm
Point Type: Self-centering Shank Dia.: 10.00mm
Depth x Dia. Ratio: 16xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-08.500A1-WJ30EJ