Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702008.500A1WJ30EJ

  • Zoro #: G0109825
  • Mfr #: DC170-20-08.500A1-WJ30EJ

$424.08

  • Drill Bit Dimension Type: Metric
  • Item: Extra Long Drill Bit
  • Flute Type: Spiral
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-08.500A1-WJ30EJ Specifications

  • Zoro #: G0109825
  • Mfr #: DC170-20-08.500A1-WJ30EJ
Drill Bit Dimension Type: Metric Item: Extra Long Drill Bit
Flute Type: Spiral Coolant Through: Yes
Shank Type - Machining: Straight Depth:Dia. Ratio: 20xD
Overall Length: 240.00mm Decimal Equivalent: 0.3346
Shank Type: Straight Point Angle: 140 Degrees
Shank Dia.: 10.00mm Point Type: Self-centering
Drill Bit Grouping: Drill Bit Material: Solid Carbide
Drill Bit Material: Solid Carbide Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 8.50mm Number of Flutes: 2
Drill Bit Finish: TiNAl Dimension Type: Metric
Flute Length: 184.00mm Size: 8.50mm
Application: Drilling in Steel and Cast Iron Grade: WJ30EJ
Cutting Direction: Right Hand List Number: DC170-20-08.500A1-WJ30EJ
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-08.500A1-WJ30EJ