Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702009.000A1WJ30EJ

  • Zoro #: G0109816
  • Mfr #: DC170-20-09.000A1-WJ30EJ

$424.08

  • Material: Solid Carbide
  • Flute Type: Spiral
  • Drill Bit Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-09.000A1-WJ30EJ Specifications

  • Zoro #: G0109816
  • Mfr #: DC170-20-09.000A1-WJ30EJ
Material: Solid Carbide Flute Type: Spiral
Drill Bit Dimension Type: Metric Drill Bit Finish: TiNAl
Point Type: Self-centering Drill Bit Size: 9.00mm
Drill Bit Material: Solid Carbide Application: Drilling in Steel and Cast Iron
Shank Type: Straight Grade: WJ30EJ
Flute Length: 184.00mm Shank Dia.: 10.00mm
Drill Bit Point Angle: 140 Degrees Shank Type - Machining: Straight
Dimension Type: Metric Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit List Number: DC170-20-09.000A1-WJ30EJ
Size: 9.00mm Item: Extra Long Drill Bit
Depth:Dia. Ratio: 20xD Coolant Through: Yes
Overall Length: 240.00mm Decimal Equivalent: 0.3543
Number of Flutes: 2 Point Angle: 140 Degrees
Depth x Dia. Ratio: 20xD Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-09.000A1-WJ30EJ