Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701614.288A1WJ30EJ

  • Zoro #: G0110017
  • Mfr #: DC170-16-14.288A1-WJ30EJ

$868.32

  • List Number: DC170-16-14.288A1-WJ30EJ
  • Point Type: Self-centering
  • Item: Extra Long Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-14.288A1-WJ30EJ Specifications

  • Zoro #: G0110017
  • Mfr #: DC170-16-14.288A1-WJ30EJ
List Number: DC170-16-14.288A1-WJ30EJ Point Type: Self-centering
Item: Extra Long Drill Bit Depth x Dia. Ratio: 16xD
Grade: WJ30EJ Overall Length: 340.00mm
Shank Type: Straight Application: Drilling in Steel and Cast Iron
Drill Bit Point Angle: 140 Degrees Drill Bit Dimension Type: Fractional Inch
Flute Length: 272.00mm Flute Type: Spiral
Drill Bit Size: 9/16" Dimension Type: Fractional Inch
Shank Type - Machining: Straight Decimal Equivalent: 0.5625
Number of Flutes: 2 Drill Bit Material: Solid Carbide
Drill Bit Finish: Bright Depth:Dia. Ratio: 16xD
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Point Angle: 140 Degrees Material: Solid Carbide
Coolant Through: Yes Shank Dia.: 16.00mm
Size: 9/16" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-14.288A1-WJ30EJ