Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702014.288A1WJ30EJ

  • Zoro #: G0109676
  • Mfr #: DC170-20-14.288A1-WJ30EJ

$1,027.04

  • Application: Drilling in Steel and Cast Iron
  • Depth x Dia. Ratio: 20xD
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-14.288A1-WJ30EJ Specifications

  • Zoro #: G0109676
  • Mfr #: DC170-20-14.288A1-WJ30EJ
Application: Drilling in Steel and Cast Iron Depth x Dia. Ratio: 20xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Overall Length: 404.00mm
Point Type: Self-centering Grade: WJ30EJ
Drill Bit Finish: Bright Shank Type - Machining: Straight
Cutting Direction: Right Hand Material: Solid Carbide
Coolant Through: Yes Number of Flutes: 2
Shank Type: Straight Flute Type: Spiral
Item: Extra Long Drill Bit Drill Bit Size: 9/16"
Point Angle: 140 Degrees Dimension Type: Fractional Inch
Decimal Equivalent: 0.5625 Depth:Dia. Ratio: 20xD
Drill Bit Material: Solid Carbide Shank Dia.: 16.00mm
List Number: DC170-20-14.288A1-WJ30EJ Size: 9/16"
Flute Length: 336.00mm Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-14.288A1-WJ30EJ