Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701607.144A1WJ30EJ

  • Zoro #: G0110227
  • Mfr #: DC170-16-07.144A1-WJ30EJ

$308.24

  • Decimal Equivalent: 0.2813
  • Application: Drilling in Steel and Cast Iron
  • Flute Length: 140.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-16-07.144A1-WJ30EJ Specifications

  • Zoro #: G0110227
  • Mfr #: DC170-16-07.144A1-WJ30EJ
Decimal Equivalent: 0.2813 Application: Drilling in Steel and Cast Iron
Flute Length: 140.00mm Item: Extra Long Drill Bit
Cutting Direction: Right Hand Number of Flutes: 2
Shank Type - Machining: Straight Depth x Dia. Ratio: 16xD
Drill Bit Size: 9/32" Flute Type: Spiral
Coolant Through: Yes Point Type: Self-centering
Drill Bit Dimension Type: Fractional Inch List Number: DC170-16-07.144A1-WJ30EJ
Grade: WJ30EJ Shank Dia.: 8.00mm
Drill Bit Material: Solid Carbide Depth:Dia. Ratio: 16xD
Material: Solid Carbide Point Angle: 140 Degrees
Drill Bit Finish: Bright Shank Type: Straight
Size: 9/32" Dimension Type: Fractional Inch
Drill Bit Point Angle: 140 Degrees Drill Bit Grouping: Drill Bit
Overall Length: 192.00mm Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-16-07.144A1-WJ30EJ