Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702007.144A1WJ30EJ

  • Zoro #: G0109877
  • Mfr #: DC170-20-07.144A1-WJ30EJ

$363.87

  • Dimension Type: Fractional Inch
  • Number of Flutes: 2
  • Shank Type - Machining: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC170-20-07.144A1-WJ30EJ Specifications

  • Zoro #: G0109877
  • Mfr #: DC170-20-07.144A1-WJ30EJ
Dimension Type: Fractional Inch Number of Flutes: 2
Shank Type - Machining: Straight Drill Bit Size: 9/32"
Flute Type: Spiral Depth:Dia. Ratio: 20xD
Cutting Direction: Right Hand Flute Length: 172.00mm
Application: Drilling in Steel and Cast Iron Shank Dia.: 8.00mm
Item: Extra Long Drill Bit Drill Bit Finish: Bright
Drill Bit Material: Solid Carbide Size: 9/32"
List Number: DC170-20-07.144A1-WJ30EJ Drill Bit Point Angle: 140 Degrees
Material: Solid Carbide Shank Type: Straight
Point Type: Self-centering Coolant Through: Yes
Point Angle: 140 Degrees Depth x Dia. Ratio: 20xD
Overall Length: 222.00mm Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Grade: WJ30EJ
Decimal Equivalent: 0.2813 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Drill Bit Point Angle 140 Degrees

Reviews of Walter Titex #DC170-20-07.144A1-WJ30EJ