Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 9.80mm, Carbide, DC170-20-09.800A1-WJ30EJ
Mfr # DC170-20-09.800A1-WJ30EJ
Zoro # G0109798
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9.80 mm
- Shank Type Straight
- Flute Type Spiral
- Point Type Self-centering
- Size 9.80mm
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER High Performance Drills, 0.3437 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.731A1-WJ30ET
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER High Performance Drills, 0.6969 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-17.700F1-WJ30ET
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.300F1-WJ30ET
- WALTER High Performance Drills, 0.4213 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.700F1-WJ30ET
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Flute Length: 73 mm 56774
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- Walter Drill Bits