Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Shank 0.325" dia.

  • Zoro #: G4854969
  • Mfr #: A1511-8.25
$25.37 /ea

Order in multiples of 5

  • Grade: General Purpose
  • Drill Bit Point Angle: 118 Degrees
  • Depth x Dia. Ratio: 12xD
See full product details
Orders over $75 ship free.

Walter Titex #A1511-8.25 Specifications

  • Zoro #: G4854969
  • Mfr #: A1511-8.25
Grade: General Purpose Drill Bit Point Angle: 118 Degrees
Depth x Dia. Ratio: 12xD Cutting Direction: Right Hand
Drill Bit Size: 8.25 mm Decimal Equivalent: 0.3248
Application: For General Drilling Flute Length: 4 9/32 in
Coolant Through: No Drill Bit Dimension Type: Metric
Drill Bit Finish: Uncoated Shank Dia.: 5/16 in
Number of Flutes: 2 Overall Length: 6 31/64 in
Flute Type: Spiral Depth:Dia. Ratio: 12xD
Point Type: General Purpose Drill Bit Material: High Speed Steel
Item: Extra Long Drill Bit List Number: A1511
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 8.25 mm, Drill Bit Point Angle 118 Degrees , 12xD

Reviews of Walter Titex #A1511-8.25