Walter Titex
Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8
- Zoro #: G8199134
- Mfr #: A3389DPL-10.8
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.4252
$281.99
Subtotal: $281.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 12.3mm, 140, Carbide, A6589DPP-12.3 A6589DPP-12.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9.00mm, Carbide, DC150-05-09.000A1-WJ30RE DC150-05-09.000A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.750A1WJ30RE DC150-05-14.750A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500512.800A1WJ30RE DC150-05-12.800A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 14.8mm, 140, Carbide, A3393TTP-14.8 A3393TTP-14.8
- WALTER TITEX Coolant Fed Drill, 12.8mm, 140, Carbide, A3393TTP-12.8 A3393TTP-12.8
- WALTER TITEX Jobber Drill, 4.50mm, Carbide, A6489DPP-4.5 A6489DPP-4.5
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 23/64", Carbide, DC150-05-09.128A1-WJ30RE DC150-05-09.128A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.90mm, Carbide, A3293TTP-9.9 A3293TTP-9.9
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 5/32 CXDCR1562AP
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 27/64 2XDCS4219A
- Walter Titex Coolant Fed Drill Bits