Walter Titex
Jobber Drill, 11.00mm, Carbide, A3293TTP-11
- Zoro #: G8095507
- Mfr #: A3293TTP-11
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.4331
$198.63
Subtotal: $198.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter Titex
- MFR #A3293TTP-11
- Zoro #G8095507
- Country of OriginGermany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Maximum Drilling Depth | 40 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drilling Depth | 40.00mm |
Shank Length | 45 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 2.00mm |
Drill Diameter Tolerance | M7 |
Details
Item | Jobber Length Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Dimension Type | Metric |
Drill Bit Point Angle | 140 Degrees |
Point Type | Self-centering |
Drill Bit Material | Solid Carbide |
Application | For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials |
Decimal Equivalent | 0.4331 |
Drill Bit Finish | TiNAl |
Measurement System | Metric |
Flute Type | Spiral |
Coolant Fed | Coolant Through |
Shank Dia. | 12.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3293TTP-11
Explore more
- WALTER TITEX Jobber Drill, 10.50mm, Carbide, A3293TTP-10.5 A3293TTP-10.5
- WALTER TITEX Jobber Drill, 10.20mm, Carbide, A3293TTP-10.2 A3293TTP-10.2
- WALTER TITEX Jobber Drill, 11.50mm, Carbide, A3293TTP-11.5 A3293TTP-11.5
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500515.100A1WJ30RE DC150-05-15.100A1-WJ30RE
- WALTER TITEX Jobber Drill, 8.40mm, Carbide, A6589DPP-8.4 A6589DPP-8.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/8", Carbide, DC170-20-09.525A1-WJ30EJ DC170-20-09.525A1-WJ30EJ
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 13.50Mm CXDCLM1350AP
- WALTER TITEX Coolant Fed Drill, 19.8mm, 140, Carbide, A3293TTP-19.8 A3293TTP-19.8
- Walter Titex Drill Bits