Walter Titex
Jobber Drill, 11.00mm, Carbide, A3393TTP-11
- Zoro #: G7847411
- Mfr #: A3393TTP-11
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4331
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
$309.99
Subtotal: $309.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A3289DPL-10.3 A3289DPL-10.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 13.00mm, Carbide, DC150-03-13.000A0-WJ30RE DC150-03-13.000A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 12.00mm, Carbide, DC150-05-12.000A1-WJ30RE DC150-05-12.000A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.300A1WJ30RE DC150-05-14.300A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9/16", Carbide, DC150-05-14.288A1-WJ30RE DC150-05-14.288A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 13.3mm, 140, Carbide, A3389DPL-13.3 A3389DPL-13.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5/16", Carbide, DC150-03-07.938A0-WJ30RE DC150-03-07.938A0-WJ30RE
- WALTER TITEX Jobber Drill, 19.00mm, Carbide, A3393TTP-19 A3393TTP-19
- WALTER TITEX Jobber Drill, 27/64", Carbide, A3389DPL-27/64IN A3389DPL-27/64IN
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 6.80Mm CXDCLM0680AP
- TITEX High Performance Drills, 0.4646 inch diameter, 5 xDc, Carbide, axial i DC160-05-11.800A1-WJ30ET
- Walter Titex Coolant Fed Drill Bits