Walter
Jobber Drill, 13.00mm, Carbide, A6489DPP-13
Mfr # A6489DPP-13
Zoro # G8284202
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE DC150-05-11.300A1-WJ30RE
- WALTER High Performance Drills, 0.2913 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.400A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE DC150-03-11.113A0-WJ30RE
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.763A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER High Performance Drills, 0.3504 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.900F1-WJ30ET
- WALTER Jobber Drill, 10.00mm, Carbide, A6589DPP-10 A6589DPP-10
- WALTER High Performance Drills, 0.248 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-06.300A1-WJ30EU
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm CXDCS 0940AP
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- Walter Coolant Fed Drill Bits