Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.30mm 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4864111
  • Mfr #: A1222-1.3
$5.52 /ea

Order in multiples of 10

  • Standards: DIN 338
  • Overall Length: 38.00 mm
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1222-1.3 Specifications

  • Zoro #: G4864111
  • Mfr #: A1222-1.3
Standards: DIN 338 Overall Length: 38.00 mm
Shank Type: Straight Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 8xD Coolant Through: No
Decimal Equivalent: 0.0512 Flute Length: 16.00 mm
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 130 Degrees
Item: Jobber Length Drill Bit Point Type: Conventional
Grade: General Purpose Cutting Direction: Right Hand
Flute Type: Parabolic Number of Flutes: 2
List Number: A1222 Shank Dia.: 1.30 mm
Drill Bit Size: 1.30mm Drill Bit Dimension Type: Metric
Application: For Cast Iron, Non-Ferrous Materials, Steel Depth:Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Shank Length: 22.00 mm
Drilling Depth: 14.00mm Measurement System: Metric
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Series: UFL
Drill Bit Point Type: Conventional Point Drill Length Class: Jobber Length
Material - Machining: High Speed Steel Primary Material Application ISO Code: K, N, P
Drill Diameter Tolerance: H8 Shank Type - Machining: Straight
Drill Point Length: 0.303mm Finish - Machining: Bright (Uncoated)
Aircraft Drill: Yes Material Grade - Machining: General Purpose
Sheeter Drill: No Maximum Drilling Depth: 16.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 1.30mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Walter Titex #A1222-1.3