Walter Titex
Jobber Drill, 15/32", Carbide, A3393TTP-15/32IN
- Zoro #: G8245282
- Mfr #: A3393TTP-15/32IN
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.4688
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
$237.99
Subtotal: $237.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Jobber Drill, 29/64", Carbide, A3393TTP-29/64IN A3393TTP-29/64IN
- WALTER TITEX Jobber Drill, 13/32", Carbide, A3393TTP-13/32IN A3393TTP-13/32IN
- WALTER TITEX Jobber Drill, 7/16", Carbide, A3393TTP-7/16IN A3393TTP-7/16IN
- WALTER TITEX Jobber Drill, 23/64", Carbide, A6489DPP-23/64IN A6489DPP-23/64IN
- WALTER TITEX Jobber Drill, 1/4", Carbide, A3289DPL-1/4IN A3289DPL-1/4IN
- WALTER TITEX Jobber Drill, 6.30mm, Carbide, A6489DPP-6.3 A6489DPP-6.3
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- WALTER TITEX Jobber Drill, 4.90mm, Carbide, A3289DPL-4.9 A3289DPL-4.9
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 6.70Mm CXDCS 0670AP
- Walter Titex Drill Bits