Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4828560
  • Mfr #: A1249XPL-15/64IN
$24.56
  • Cutting Direction: Right Hand
  • Depth x Dia. Ratio: 8xD
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Walter Titex #A1249XPL-15/64IN Specifications

  • Zoro #: G4828560
  • Mfr #: A1249XPL-15/64IN
Cutting Direction: Right Hand Depth x Dia. Ratio: 8xD
Coolant Through: No Number of Flutes: 2
Drill Bit Material: High Speed Steel Drill Bit Finish: AlCrN
Drill Bit Size: 15/64 in Standards: DIN 338
Item: Jobber Length Drill Bit Drill Bit Point Angle: 130 Degrees
Point Type: Conical Decimal Equivalent: 0.2344
Number of Pieces: 1 Depth:Dia. Ratio: 8xD
List Number: A1249XPL Flute Length: 57.00 mm
Flute Type: Parabolic Grade: XPL
Shank Dia.: 5.95 mm Shank Type: Straight
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Overall Length: 93.00 mm Application: For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Coolant Fed: Non-Coolant Through Shank Length: 36.00 mm
Drilling Depth: 48.00mm Sheeter Drill: No
Measurement System: Fractional Inch Shank Type - Machining: Straight
Drill Diameter Tolerance: H8 Finish - Machining: AlCrN
Secondary Material Application: Composite, Nickel, Titanium Material Grade - Machining: XPL
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Secondary Material Application ISO Code: O, S
Drill Bit Point Type: Conical Point Drill Length Class: Jobber Length
Material - Machining: High Speed Steel Primary Material Application ISO Code: K, M, N, P
Drill Point Length: 1.39mm Series: UFL
Maximum Drilling Depth: 57.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1249XPL-15/64IN