Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#16 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4833908
  • Mfr #: A1249XPL-NO16
$21.09
  • Grade: XPL
  • Drill Bit Material: High Speed Steel
  • Standards: DIN 338
See full product details
Orders over $75 ship free.

Walter Titex #A1249XPL-NO16 Specifications

  • Zoro #: G4833908
  • Mfr #: A1249XPL-NO16
Grade: XPL Drill Bit Material: High Speed Steel
Standards: DIN 338 Item: Jobber Length Drill Bit
Number of Flutes: 2 Depth:Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Flute Length: 47.00 mm
Cutting Direction: Right Hand Point Type: Conical
Overall Length: 80.00 mm Drill Bit Finish: AlCrN
Flute Type: Parabolic Drill Bit Point Angle: 130 Degrees
Application: For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel Shank Type: Straight
Decimal Equivalent: 0.1770 Drill Bit Dimension Type: Wire
Drill Bit Size: #16 List Number: A1249XPL
Coolant Through: No Number of Pieces: 1
Shank Dia.: 4.50 mm Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Shank Length: 33.00 mm
Drilling Depth: 39.00mm Drill Point Length: 1.05mm
Secondary Material Application: Composite, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System: Wire Drill Bit Point Type: Conical Point
Shank Type - Machining: Straight Material Grade - Machining: XPL
Drill Length Class: Jobber Length Secondary Material Application ISO Code: O, S
Series: UFL Sheeter Drill: No
Drill Diameter Tolerance: H8 Material - Machining: High Speed Steel
Primary Material Application ISO Code: K, M, N, P Finish - Machining: AlCrN
Maximum Drilling Depth: 47.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1249XPL-NO16