Walter
Jobber Drill, 16.50mm, Carbide, A3289DPL-16.5
Mfr # A3289DPL-16.5
Zoro # G8339536
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE DC150-03-10.300A0-WJ30RE
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.763A1-WJ30ET
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE DC150-03-11.113A0-WJ30RE
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.5625 inch diameter, 5 xDc, Carbide, axial i DC160-05-14.288A1-WJ30ET
- WALTER High Performance Drills, 0.6378 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-16.200A1-WJ30ET
- WALTER High Performance Drills, 0.5394 inch diameter, 5 xDc, Carbide, axial i DC160-05-13.700A1-WJ30ET
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 7.30 mm 56234
- WALTER Coolant Fed Drill, 15.3mm, 140, Carbide, A3382XPL-15.3 A3382XPL-15.3
- Walter Drill Bits