Walter Titex
Jobber Drill, 17.00mm, Carbide, A3293TTP-17
- Zoro #: G8162287
- Mfr #: A3293TTP-17
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.6693
- Drill Bit Finish: TiNAl
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$515.99
Subtotal: $515.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A3293TTP-10.6 A3293TTP-10.6
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A3289DPL-10.3 A3289DPL-10.3
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A6489DPP-10.6 A6489DPP-10.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 8.80mm, Carbide, DC150-05-08.800A1-WJ30RE DC150-05-08.800A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500312.300A0WJ30RE DC150-03-12.300A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500512.600A1WJ30RE DC150-05-12.600A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.30mm, Carbide, A6489DPP-9.3 A6489DPP-9.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/32", Carbide, DC170-20-07.144A1-WJ30EJ DC170-20-07.144A1-WJ30EJ
- WALTER TITEX Jobber Drill, 6.40mm, Carbide, A3293TTP-6.4 A3293TTP-6.4
- TITEX High Performance Drills, 0.2244 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.700F1-WJ30ET
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5394 56139
- Walter Titex Drill Bits