Walter Titex
Jobber Drill, 17/32", Carbide, A3393TTP-17/32IN
- Zoro #: G7980682
- Mfr #: A3393TTP-17/32IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.5313
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
$339.99
Subtotal: $339.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.200A1WJ30RE DC150-05-14.200A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.9mm, 140, Carbide, A3293TTP-11.9 A3293TTP-11.9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 13/32", Carbide, DC150-05-10.319A1-WJ30RE DC150-05-10.319A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 15/64", Carbide, DC150-05-05.953A1-WJ30RE DC150-05-05.953A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 3.70mm, Carbide, DC150-05-03.700A1-WJ30RE DC150-05-03.700A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 17/64", Carbide, DC150-03-06.747A0-WJ30RE DC150-03-06.747A0-WJ30RE
- WALTER TITEX Jobber Drill, 6.50mm, Carbide, A3289DPL-6.5 A3289DPL-6.5
- WALTER TITEX Jobber Drill, 8.10mm, Carbide, A6489DPP-8.1 A6489DPP-8.1
- WALTER TITEX Jobber Drill, 13/32", Carbide, A3389DPL-13/32IN A3389DPL-13/32IN
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 4.40Mm HPDCR 0440A
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 14.90Mm HPDCR 1490A
- Walter Titex Drill Bits