Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#19 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4823992
  • Mfr #: A1222-NO19
$8.18 /ea

Order in multiples of 10

  • Drill Bit Material: High Speed Steel
  • Number of Flutes: 2
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1222-NO19 Specifications

  • Zoro #: G4823992
  • Mfr #: A1222-NO19
Drill Bit Material: High Speed Steel Number of Flutes: 2
Shank Type: Straight Application: For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Dimension Type: Wire Drill Bit Point Angle: 130 Degrees
Cutting Direction: Right Hand Decimal Equivalent: 0.1660
Point Type: Conical Overall Length: 75.00 mm
Coolant Through: No Flute Length: 43.00 mm
Drill Bit Finish: Uncoated Grade: General Purpose
Shank Dia.: 4.22 mm Flute Type: Parabolic
Standards: DIN 338 Number of Pieces: 1
Item: Jobber Length Drill Bit List Number: A1222
Drill Bit Grouping: Drill Bit Drill Bit Size: #19
Depth:Dia. Ratio: 8xD Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Shank Length: 32.00 mm
Drilling Depth: 36.00mm Primary Material Application ISO Code: K, N, P
Series: UFL Material Grade - Machining: General Purpose
Drill Diameter Tolerance: H8 Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Drill Bit Point Type: Conical Point Drill Length Class: Jobber Length
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Drill Point Length: 0.983mm
Secondary Material Application ISO Code: M, O, S Sheeter Drill: No
Shank Type - Machining: Straight Measurement System: Wire
Material - Machining: High Speed Steel Finish - Machining: Bright (Uncoated)
Maximum Drilling Depth: 43.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-NO19