Walter Titex
Jobber Drill, 3.10mm, Carbide, A3293TTP-3.1
- Zoro #: G8231167
- Mfr #: A3293TTP-3.1
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.1220
- Drill Bit Finish: TiNAl
$121.99
Subtotal: $121.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5.40mm, Carbide, DC150-03-05.400A0-WJ30RE DC150-03-05.400A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 10.9mm, 140, Carbide, A3293TTP-10.9 A3293TTP-10.9
- WALTER TITEX Coolant Fed Drill, 11.7mm, 140, Carbide, A3389DPL-11.7 A3389DPL-11.7
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A3293TTP-10.1 A3293TTP-10.1
- WALTER TITEX Coolant Fed Drill, 13.1mm, 140, Carbide, A3293TTP-13.1 A3293TTP-13.1
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.200A1WJ30RE DC150-05-11.200A1-WJ30RE
- WALTER TITEX Jobber Drill, 4.90mm, Carbide, A3389DPL-4.9 A3389DPL-4.9
- WALTER TITEX Jobber Drill, 3.60mm, Carbide, A6589DPP-3.6 A6589DPP-3.6
- WALTER TITEX Jobber Drill, #13, Carbide, A3293TTP-4.7 A3293TTP-4.7
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4331 50547
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 9/64 CDACR1406
- Walter Titex Drill Bits