Walter Titex
Jobber Drill, 3.10mm, Carbide, A3393TTP-3.1
- Zoro #: G8256096
- Mfr #: A3393TTP-3.1
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Decimal Equivalent: 0.1220
- Drill Bit Finish: TiNAl
$144.99
Subtotal: $144.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500311.800A0WJ30RE DC150-03-11.800A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.6mm, 140, Carbide, A3393TTP-11.6 A3393TTP-11.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE DC150-03-11.113A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/16", Carbide, DC170-20-11.113A1-WJ30EJ DC170-20-11.113A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.750A1WJ30RE DC150-05-14.750A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500312.300A0WJ30RE DC150-03-12.300A0-WJ30RE
- WALTER TITEX Jobber Drill, 8.10mm, Carbide, A3293TTP-8.1 A3293TTP-8.1
- WALTER TITEX Jobber Drill, 3.10mm, Carbide, A6589DPP-3.1 A6589DPP-3.1
- WALTER TITEX Jobber Drill, 7.00mm, Carbide, A3293TTP-7 A3293TTP-7
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm CXDCS 1080AP
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3228 56240
- Walter Titex Coolant Fed Drill Bits